Shop All Food Service Appliance Parts
Concord
Banjo Single Burner Outdoor Stove w/ Stand Home Brew Kettle Supply
Mfr # B-4129
Zoro # G301799990
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Burner
- Material Cast Iron
- Application Outdoor cooking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord
- MFR # B-4129
- Zoro # G301799990
- Country of Origin China
- Category Food Service Appliance Parts
Details
For Use With | Burner |
Material | Cast Iron |
Application | Outdoor cooking |
Description
This Concord single burner portable Gas Stove is built like a tank..
Capable of shooting out 200,000 BTU of heat. Will easily bring your large kettle to a boil. Very sturdy construction with all necessary parts already included. Includes 20 PSI regulator hose and one 10” single burner head (replaceable), and stand.
This portable gas stove can be set up in your outdoor kitchen in under 5 minutes. Connect a propane tank and put on your wok or stock pot and you're ready to go. It also has removable legs for easy storage.
Working as a turkey fryer burner, the propane stove is capable of supporting up to a 200 quart kettle.
Whether home brewing, canning, sauce making, deep frying, this 1 burner outside burner stove is ready to take on the job.
Measurements: Burner Stand 16.5" Wide x 12" Height
Burner is 10" Wide.
Concord burners - make every outing count.
Capable of shooting out 200,000 BTU of heat. Will easily bring your large kettle to a boil. Very sturdy construction with all necessary parts already included. Includes 20 PSI regulator hose and one 10” single burner head (replaceable), and stand.
This portable gas stove can be set up in your outdoor kitchen in under 5 minutes. Connect a propane tank and put on your wok or stock pot and you're ready to go. It also has removable legs for easy storage.
Working as a turkey fryer burner, the propane stove is capable of supporting up to a 200 quart kettle.
Whether home brewing, canning, sauce making, deep frying, this 1 burner outside burner stove is ready to take on the job.
Measurements: Burner Stand 16.5" Wide x 12" Height
Burner is 10" Wide.
Concord burners - make every outing count.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTEREY Fruit Tre Insct+Dis 16Oz (LG 6182)
- PRIME-LINE Plastic Screen Clip, 7/16 in., Black 100 Pack (PL 14593)
- LOGO BRANDS Denver Nuggets 14oz Relief Mug (707-C14RM)
- WINCO 10 oz Stainless Steel Dredge (DRG-10)
- CONCORD Double Burner Outdoor Stand Stove Cooker w/ Regulator Brewing Supply (B-7841)
- CONCORD 304 S/S 1/2" NPT to 1/2" Female NPT Weldless Bulkhead Fitting (Weldless)
- CONCORD 6" Diameter High Pressure Burner Head with Brass Orifice (B-BH-06SET)
- STERO Reset Limit La-107, 1/4 X 4, 36 (P655776)
- FRYMASTER Blower Assy 115V (106-2994SP)
- STAR MANUFACTURING Infinite Control (PS-RG5094)
- ALLPOINTS Pen, Retractable Ball , Med, Blk (1391077)
- Concord Food Service Appliance Parts