Shop All Barware and Beverage Service
Concord
304 Stainless Steel Beer Brewing Dip Tube Pick Up, 3", Extra Wide
Mfr # DT-05
Zoro # G701800012
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Home Brewing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concord
- MFR # DT-05
- Zoro # G701800012
- UPC # 877769007027
- Country of Origin China
- Category Barware and Beverage Service
Details
Material | Stainless Steel |
For Use With | Home Brewing |
Description
Size: 1/2" Opening to 1/2" NPT. 3" Length, Dips approximately 1.5"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Trim, Right Hand (79") (242081075)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 3.0 Liter, Glass vacuum insulated (ECAL30S)
- KELVINATOR Heater, Evaporator, Defrost (0USAE3)
- MORCON TISSUE Valay Interfolded Napkins, 1-Ply, 6.3 x 8.85, Kraft, PK6000 (5050VN)
- CONCORD 304 Stainless Steel Grooved Hex Lock Nut Pipe Fitting Set (PF-LN-SET)
- CONCORD 304 Stainless Steel Quick Disconnect Barb Hose to MPT Set (PF-QD-BRF-MMNPT)
- CONCORD 304 Stainless Steel 1/2" Barb to 1/2" Female FPT Fitting (PF-BR-12Fx2)
- CONCORD 304 Stainless Steel Barbed Elbow Hose 3/8" Barb Hose to 1/2" NPT Male (BE-01)
- CONCORD 304 Stainless Steel 3/8" Barb Hose to 1/2" NPT Fitting, PK2 (PF-BR-38x2)
- CONCORD 1/2" Female NPT Stainless Steel Ball Valve 304 Full Port Brew Gear (KA-07)
- DESIGN TOSCANO The Great Plains Buffalo Cast Iron Bottle Opener (SP1315)
- Concord Barware and Beverage Service