Shop All Food Thermometers
Concord
3" Stainless Steel Thermometer for Home Brewing, 2" Stem
Mfr # PF300-C-2
Zoro # G701799965
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Home Brewing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concord
- MFR # PF300-C-2
- Zoro # G701799965
- UPC # 877769006310
- Country of Origin China
- Category Food Thermometers
Details
Material | Stainless Steel |
For Use With | Home Brewing |
Description
Size:2" Stem
3" Thermometer with 2" Stem
3" Thermometer with 2" Stem
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer (BCFK35W)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- PITCO Hose, 60132201 (60132201)
- BLOOMFIELD Outlet Elbow (8043-11)
- CONCORD 3" Stainless Steel Thermometer for Home Brewing, 6" Stem (PF300-C-6)
- CONCORD 3" 304 Stainless Steel Thermometer Glass Dial Brew Kettle Pot Mash Tun (PF300-C-4)
- CONCORD 3" Stainless Steel Thermometer with Mounting Assembly (PF300-MT)
- TAYLOR PRECISION PRODUCTS L.P. Thermometer, Dgtl Pocket (9877FDABX)
- CDN Digital Pocket Thermometer – Green (DT450X-G)
- TAYLOR PRECISION PRODUCTS Adjustable-Head Digital Candy Thermometer (9839-15)
- TAYLOR 4" Analog Meat Thermometer with 120 to 190 (F) (3504)
- Concord Food Thermometers