Shop All Sconces
Concept Lighting
Concept Lighting 203L Slimline Matte Black 8 In. Cordless LED Remote Control Picture Light
Mfr # 203L
Zoro # G204132245
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concept Lighting
- MFR # 203L
- Zoro # G204132245
- UPC # 658530022032
- Country of Origin China
- Category Sconces
Description
Features
- Featuring a slim and compact look
- This Cordless Picture Light has it all: bright, dimmable, over 80 hours of battery life and Remote Controlled
- Advanced solid state circuit using PWM (Pulse Width Modulation)
- Technology provides over 80 hours of life (on brightest setting!)
- Safe for artwork- No UV/No Heat
- Easy installation (wall or frame mounted)
- Remote Control with dimming included(Light can be controlled by remote or on main unit). Use one controller for multiple lights
- For pictures up to 2.5 ft. wide
- Easy "drop-in" style battery replacement
- 80 hour rating measured by cycling at 12 hours of operation with a 2 hour rest period in between(on brightest setting), using alkaline batteries
- Better performance - up to 120 hours total operation - under realistic conditions of 4-5 hours(one evening's use) at a time
- The maintenance free LED's last virtually forever due to their 50,000 hour rating. They provide an unparalleled warm white color temperature and superior dispersion of light as compared to traditional LED's for a warm, even glow over artwork
- LED: 8 x 1.2 watt SMD
- Uses 3 "C" size and 2 "AAA" size batteries (not included)
- Finish - Matte Black
- Size - 7.75 W x 1.75 H in.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY 13 W, Linear LED Bulb, White, T8, 3000K Temp. Frosted, Dimmable (13T8/MAS/48-830/IF20/P/DIM 10/1)
- ILC Replacement For HALCO 99620 (99620)
- SUNLITE G16;5 Globe Bulbs, 25W, Candelabra Base E12, 120V, Clear, Incandescent, Dimmable, 2600K, 12PK (40153-SU)
- ILC Replacement for Biochrom 80-2022-94 replacement light bulb lamp (80-2022-94 BIOCHROM)
- CONCEPT LIGHTING Concept Lighting 202L Slimline Antique Brass 8 In. Cordless LED Remote Control Picture Light (202L)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- PROGRESS LIGHTING One-Light Linen Glass Wall Sconce (P710072-009)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- KUZCO LIGHTING Arbour - Wall Sconce Machined Metal Electro-Plated And Powder Coat Finish (WS23018-BN)
- ACCESS LIGHTING Breez, 2 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20445-BS/OPL)
- Concept Lighting Sconces