Shop All Sconces
Concept Lighting
Concept Lighting 202L Slimline Antique Brass 8 In. Cordless LED Remote Control Picture Light
Mfr # 202L
Zoro # G704132196
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concept Lighting
- MFR # 202L
- Zoro # G704132196
- UPC # 658530022025
- Country of Origin China
- Category Sconces
Description
Features
- Featuring a slim and compact look
- This Cordless Picture Light has it all: bright, dimmable, over 80 hours of battery life and Remote Controlled
- Advanced solid state circuit using PWM (Pulse Width Modulation)
- Technology provides over 80 hours of life (on brightest setting!)
- Safe for artwork- No UV/No Heat
- Easy installation (wall or frame mounted)
- Remote Control with dimming included(Light can be controlled by remote or on main unit). Use one controller for multiple lights
- For pictures up to 2.5 ft. wide
- Easy "drop-in" style battery replacement
- 80 hour rating measured by cycling at 12 hours of operation with a 2 hour rest period in between(on brightest setting), using alkaline batteries
- Better performance - up to 120 hours total operation - under realistic conditions of 4-5 hours(one evening's use) at a time
- The maintenance free LED's last virtually forever due to their 50,000 hour rating. They provide an unparalleled warm white color temperature and superior dispersion of light as compared to traditional LED's for a warm, even glow over artwork
- LED: 8 x 1.2 watt SMD
- Uses 3 "C" size and 2 "AAA" size batteries (not included)
- Finish - Antique Brass
- Size - 7.75 W x 1.75 H in.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/SPX35/ECO/CVG)
- PROGRESS LIGHTING Heart 2-Light Bath & Vanity, 100 W, Polished Chrome (P2915-15)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- CURRENT PAR30LN E26 (Medium) LED Bulb Daylight 75 Watt Equivalence (38447)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1BK)
- MAXIM LIGHTING Lucent 2-Light Wall Sconce (16108WTCLHR)
- AUGE LIGHT Auge Light 10.2 in. Grey Modern Montion Sensor Rechargeable LED Wall Sconce and Hand Torch (AGSENGY2201)
- WESTINGHOUSE Four-Light Indoor Bath Bar White (6659500)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- BESA LIGHTING Darci 21 Wall Sconce, Opal Matte, Bronze Finish, 3x60W A15 Incandescent (272607-BR)
- Concept Lighting Sconces