Shop All Sconces
Concept Lighting
Concept Lighting 201L Slimline Polished Brass 8 In. Cordless LED Remote Control Picture Light
Mfr # 201L
Zoro # G204132306
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concept Lighting
- MFR # 201L
- Zoro # G204132306
- UPC # 658530022018
- Country of Origin China
- Category Sconces
Description
Features
- Featuring a slim and compact look
- This Cordless Picture Light has it all: bright, dimmable, over 80 hours of battery life and Remote Controlled
- Advanced solid state circuit using PWM (Pulse Width Modulation)
- Technology provides over 80 hours of life (on brightest setting!)
- Safe for artwork- No UV/No Heat
- Easy installation (wall or frame mounted)
- Remote Control with dimming included(Light can be controlled by remote or on main unit). Use one controller for multiple lights
- For pictures up to 2.5 ft. wide
- Easy "drop-in" style battery replacement
- 80 hour rating measured by cycling at 12 hours of operation with a 2 hour rest period in between(on brightest setting), using alkaline batteries
- Better performance - up to 120 hours total operation - under realistic conditions of 4-5 hours(one evening's use) at a time
- The maintenance free LED's last virtually forever due to their 50,000 hour rating. They provide an unparalleled warm white color temperature and superior dispersion of light as compared to traditional LED's for a warm, even glow over artwork
- LED: 8 x 1.2 watt SMD
- Uses 3 "C" size and 2 "AAA" size batteries (not included)
- Finish - Polished Brass
- Size - 7.75 W x 1.75 H in.
- Item Weight - 0.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Magnifier Workbench Lamp, White with Ben (902-109)
- SATCO 5.5 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21292)
- SATCO 15 Watt PAR38 LED, 5000K, Medium Base, 120-277 Volt, 90 CRI (S11488)
- ILC Replacement for Batteries AND Light Bulbs Tcp-32030 replacement light bulb lamp (TCP-32030 BATTERIES AND LIGHT BULBS)
- CONCEPT LIGHTING Concept Lighting 202L Slimline Antique Brass 8 In. Cordless LED Remote Control Picture Light (202L)
- DALS 37 Inch Linear LED Wall Sconce (STK37-3K-BK)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- DESIGNERS FOUNTAIN Mission Ridge 5in 1-Light Warm Mahogany Mission Indoor Vanity with Goldenrod Glass Shade (82101-WM)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- Concept Lighting Sconces