Shop All Projector Accessories
Concept Lighting
Concept Lighting 103L Cordless LED Remote Control Picture Light 11.5 in.; Matte Black
Mfr # 103L
Zoro # G104132222
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concept Lighting
- MFR # 103L
- Zoro # G104132222
- UPC # 658530011036
- Country of Origin China
- Category Projector Accessories
Description
Features
- This Cordless Picture Light way outshines any others: bright, dimmable, over 100 hours of battery life AND Remote Controlled
- Advanced solid state circuit using PWM (Pulse Width Modulation)
- Technology provides over 100 hours of life (on brightest setting!)
- Safe for artwork- No UV/No Heat
- Easy installation (wall or frame mounted)
- Remote Control with dimming included(Light can be controlled by remote or on main unit)
- Use one controller for multiple lights
- For pictures up to 3 ft. wide
- Easy "drop-in" style battery replacement
- 100 hour rating measured by cycling at 12 hours of operation with a 2 hour rest period in between(on brightest setting), using alkaline batteries
- Better performance - up to 150 hours total operation - under realistic conditions of 4-5 hours(one evening's use) at a time
- The maintenance free LED's last virtually forever due to their 50,000 hour rating. They provide an unparalleled warm white color temperature and superior dispersion of light as compared to traditional LED's for a warm, even glow over artwork
- LED: 10 x 1.2 watt SMD
- Uses 4 "D" size and 2 "AAA" size batteries (not included)
- Finish - Matte Black
- Size - 11.5 W x 2.5 H in.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERRY TRACKBALL KEYBOARD OTHER ELECTRICAL COMPONENT (ML4400 G84-4400PPADE/00)
- RACO BOX CEILING PAN 3.5"" (8292)
- ECCO Wireless Camera, For EC7008-WK (EC2027-WC2)
- MOTOROLA Battery Pack, Lithium Ion, 3.7V, 4 hr. (PMNN4434AR)
- ACCUFORM LED Projector Lens (VPL901LENS)
- RICOH Ricoh Type T Staple Refills For Use In Mpc2051 2 Packs Of 5,000, PK2 (415010)
- EREPLACEMENTS Lamp For Sanyo, POA-LMP99-OEM (POA-LMP99-OEM)
- ACCUFORM LED Projector Lens (VPL915LENS)
- NEC DISPLAY SOLUTIONS Replacement Filter (NP06FT)
- EREPLACEMENTS Compatible Electronics Ac Adap (AC0654817E-ER)
- EREPLACEMENTS Lamp For Smartboard, 20-01175-20-OEM (20-01175-20-OEM)
- Concept Lighting Projector Accessories