Shop All Projector Accessories
Concept Lighting
Concept Lighting 102L Cordless LED Remote Control Picture Light 11.5 in.; Antique Brass
Mfr # 102L
Zoro # G004132049
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concept Lighting
- MFR # 102L
- Zoro # G004132049
- UPC # 658530016031
- Country of Origin China
- Category Projector Accessories
Description
Features
- This Cordless Picture Light way outshines any others: bright, dimmable, over 100 hours of battery life AND Remote Controlled
- Advanced solid state circuit using PWM (Pulse Width Modulation)
- Technology provides over 100 hours of life (on brightest setting!)
- Safe for artwork- No UV/No Heat
- Easy installation (wall or frame mounted)
- Remote Control with dimming included(Light can be controlled by remote or on main unit)
- Use one controller for multiple lights
- For pictures up to 3 ft. wide
- Easy "drop-in" style battery replacement
- 100 hour rating measured by cycling at 12 hours of operation with a 2 hour rest period in between(on brightest setting), using alkaline batteries
- Better performance - up to 150 hours total operation - under realistic conditions of 4-5 hours(one evening's use) at a time
- The maintenance free LED's last virtually forever due to their 50,000 hour rating. They provide an unparalleled warm white color temperature and superior dispersion of light as compared to traditional LED's for a warm, even glow over artwork
- LED: 10 x 1.2 watt SMD
- Uses 4 "D" size and 2 "AAA" size batteries (not included)
- Finish - Antique Brass
- Size - 11.5 W x 2.5 H in.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 2A CHARGER-MAINTAINER for 12V 10AH Emergency Exit Lighting Battery (MAX3497432)
- COMMSCOPE Replacement for Tessco Cellmax-o-cpusei (CELLMAX-O-CPUSEI)
- STARTECH.COM 19.5-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (19569-PRIVACY-SCREEN)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Paltinum (CS001E)
- CHIEF Adjustable Pipe 18-24" (CMS018024)
- CHIEF MANUFACTURING CPU Wall Desk Mount, KSA1020B (KSA1020B)
- ILC Replacement For INTERMATIC, PX300 (PX300)
- HASTINGS HOME Hastings Home Color Constellations Star Projector Lamp Projector (921773HBT)
- EREPLACEMENTS Lamp For Sanyo, POA-LMP99-OEM (POA-LMP99-OEM)
- ACCUFORM LED Projector Lens (VPL601LENS)
- EREPLACEMENTS Sealed Lead Acid Battery Replacement (UB12550-ER)
- Concept Lighting Projector Accessories