Shop All Projector Accessories
Concept Lighting
Concept Lighting 101L Cordless LED Remote Control Picture Light 11.5 in.; Polished Brass
Mfr # 101L
Zoro # G004132032
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concept Lighting
- MFR # 101L
- Zoro # G004132032
- UPC # 658530016017
- Country of Origin China
- Category Projector Accessories
Description
Features
- This Cordless Picture Light way outshines any others: bright, dimmable, over 100 hours of battery life AND Remote Controlled
- Advanced solid state circuit using PWM (Pulse Width Modulation)
- Technology provides over 100 hours of life (on brightest setting!)
- Safe for artwork- No UV/No Heat
- Easy installation (wall or frame mounted)
- Remote Control with dimming included(Light can be controlled by remote or on main unit)
- Use one controller for multiple lights
- For pictures up to 3 ft. wide
- Easy "drop-in" style battery replacement
- 100 hour rating measured by cycling at 12 hours of operation with a 2 hour rest period in between(on brightest setting), using alkaline batteries
- Better performance - up to 150 hours total operation - under realistic conditions of 4-5 hours(one evening's use) at a time
- The maintenance free LED's last virtually forever due to their 50,000 hour rating. They provide an unparalleled warm white color temperature and superior dispersion of light as compared to traditional LED's for a warm, even glow over artwork
- LED: 10 x 1.2 watt SMD
- Uses 4 "D" size and 2 "AAA" size batteries (not included)
- Finish - Polished Brass
- Size - 11.5 W x 2.5 H in.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPIXX Dummy Security Camera, Ceiling Mount (3KNG9)
- SONY PlayStation 5 Slim Console - Marvel's Spider-Man 2 Bundle Full Game Download Included - White (1000039815)
- PEERLESS Extension Column, Display Ceiling Mounts (AEC018024)
- ILC Replacement for Swiffer Wetjet Vacuum Contractor Battery (WETJET VACUUM CONTRACTOR BATTERY SWIFFER)
- EREPLACEMENTS Lamp For Sanyo, POA-LMP99-OEM (POA-LMP99-OEM)
- VIEWSONIC Viewsonic Universal Wall Mount For Ultra Short Throw Projectors (PJ-WMK-304)
- CHIEF Above Ceiling Enclosure (CMA472)
- EREPLACEMENTS Lamp For Nec Np-Pa550W (NP21LP-ER)
- CHIEF 36" Pipe Black (CMS036)
- CHIEF 24" Ext Column (CMS024)
- ILC Replacement for Hitachiá Cp-hx2175 Filter (CP-HX2175 FILTER HITACHIá)
- Concept Lighting Projector Accessories