Shop All Chain Sprockets
Concentric International
Sprocket 4.32 Od, 1 Bore, 50 Chain, 20 Teeth, 133606
Mfr # 133606
Zoro # G2516660
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 in.
- Outside Dia. 4.32 in.
- Weight 2.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # 133606
- Zoro # G2516660
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 in. |
Outside Dia. | 4.32 in. |
Details
Weight | 2.5 lbs |
Description
Sprockets: 50 Chain Size, 20 Teeth. Hardened Teeth. Keyway On Centerline Of Tooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (35A1CL)
- DAYTON 2/B48 Banded V-Belt, 51-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX5)
- RULAND SHAFT COLLAR (MCL-35-FZ)
- CORROSIONX Non Drying Lubricant, Aerosol Can, 12 Oz., CorrosionX® (90104)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 16 Teeth (133586)
- CONCENTRIC INTERNATIONAL Sprockets: 1" Bore, 4.12" Od, 19 Teeth, 50" Chain Size (133600)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 10 Teeth (133566)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 12 Teeth (132726)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 1/4 Bore, 50 Chain Size, 16 Teeth (133590)
- CONCENTRIC INTERNATIONAL Sprocket 2.17 Od, 3/4 Bore, 40 Chain, 12 Teeth, 133508 (133508)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 60SF70 (60SF70)
- Concentric International Chain Sprockets