Shop All Hydraulic Control Valves
Concentric International
Rotary Flow Divider, 0.388 CID
Mfr # 250974
Zoro # G5439082
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 2
- Outlet Port Size - Hydraulic Valves SAE 10
- Max. Pressure - Hydraulic Valves 3000 Inlet / 3500 Outlet
- Flow Rate (GPM) 3.5 min / 7 max per section
- Weight 10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # 250974
- Zoro # G5439082
- UPC # 615986035085
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 10 |
Details
Number of Spools - Hydraulic Valves | 2 |
Max. Pressure - Hydraulic Valves | 3000 Inlet / 3500 Outlet |
Item | Rotary Flow Divider,0.388 CID |
Flow Rate (GPM) | 3.5 min / 7 max per section |
Weight | 10 lbs |
Description
Rotary Flow Divider,0.388 CID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECO Brass Sockets, Male Thread, 3/8" MPT (3STM3-B)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,135 Nameplate RPM (4THZ5)
- DYNABRADE Vanes, PK4 (01480)
- AIGNEP USA Elbow Connector, 19/32" Hex, 8mm Tube (55110-8-1/4)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.129 CID (250972)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.258 CID (250973)
- CONCENTRIC INTERNATIONAL Divider, Flow, 5-10 GPM (1020076)
- CONCENTRIC INTERNATIONAL Divider, Flow, 10-20 GPM (1100042)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.258 CID (250977)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.517 CID (250975)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD512CB5A4B1)
- Concentric International Hydraulic Valves