Shop All Hydraulic Control Valves
Concentric International
Rotary Flow Divider, 0.129 CID
Mfr # 250972
Zoro # G5439073
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Port Size - Hydraulic Valves SAE 8
- Max. Pressure - Hydraulic Valves 3000 Inlet / 3500 Outlet
- Flow Rate (GPM) 1.2 min / 2.5 max per section
- Weight 8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # 250972
- Zoro # G5439073
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | SAE 8 |
Details
Max. Pressure - Hydraulic Valves | 3000 Inlet / 3500 Outlet |
Item | Rotary Flow Divider,0.129 CID |
Flow Rate (GPM) | 1.2 min / 2.5 max per section |
Weight | 8 lbs |
Description
Rotary Flow Divider,0.129 CID
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (50SK1CL)
- LEGACY FLEXILLA PRO SERIES 3/8" REPAIR KIT (LMRP900375)
- LINCOLN INDUSTRIAL USA HYD COUPLER MIDGET (245978) (LN5852)
- CAMPBELL HAUSFELD Filter Element (VT042500AV)
- CONCENTRIC INTERNATIONAL Divider, Flow, 2.4-5 GPM (1020075)
- CONCENTRIC INTERNATIONAL Divider, Flow, 5-10 GPM (1020076)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.388 CID (250974)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.517 CID (250975)
- CONCENTRIC INTERNATIONAL Divider, Flow, 10-20 GPM (1100042)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.258 CID (250973)
- PARKER Directional Valve, Solenoid, Tandem, 12 VDC (D1VW009CNKW)
- Concentric International Hydraulic Control Valves