Shop All Hydraulic Quick Couplers
Concentric International
Jaw Coupler, L-150, 1"
Mfr # 235161
Zoro # G6329543
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in.
- Weight 4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # 235161
- Zoro # G6329543
- Country of Origin China
- Category Hydraulic Quick Couplers
Dimensions
Hose Inside Dia. | 1 in. |
Details
Item | Jaw Coupler,L-150,1" |
Weight | 4 lbs |
Description
Jaw Coupler,L-150,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Ez Mender Fpbm44E (FPBM44E)
- CLIMAX METAL PRODUCTS C-112-S Set Screw Collar (C-112-S)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- DYNABRADE Screw, 95427 (95427)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 7/8" (235108)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 3/4" (235129)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-110, 1-1/4" (235150)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 5/8" (235106)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-150, 1-1/2" (235155)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-075 (236075)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (19FFS75)
- Concentric International Hydraulic Quick Couplers