Shop All Hydraulic Quick Couplers
Concentric International
Jaw Coupler, L-100, 1"
Mfr # 235131
Zoro # G6329272
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in.
- Weight 1.66 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # 235131
- Zoro # G6329272
- Country of Origin China
- Category Hydraulic Quick Couplers
Dimensions
Hose Inside Dia. | 1 in. |
Details
Item | Jaw Coupler,L-100,1" |
Weight | 1.66 lbs |
Description
Jaw Coupler,L-100,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- BULLARD Industrial Interchange Female Coupler, 3 (V15)
- DAYTON BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (3GXA5)
- BESTORQ 5M Timing Belts, 280-5M-15 (280-5M-15)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 3/4" (235115)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-110, 1-1/4" (235150)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 1" (235125)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-150, 1-1/2" (235155)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-099/100 (236100)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 3/4" (235129)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1-1/16"-12 Thread Size (SH6-63-T12)
- Concentric International Hydraulic Quick Couplers