Shop All Hydraulic Quick Couplers
Concentric International
Jaw Coupler, L-090, 1"
Mfr # 235117
Zoro # G6329257
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in.
- Weight 0.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # 235117
- Zoro # G6329257
- Country of Origin China
- Category Hydraulic Quick Couplers
Dimensions
Hose Inside Dia. | 1 in. |
Details
Item | Jaw Coupler,L-090,1" |
Weight | 0.75 lbs |
Description
Jaw Coupler,L-090,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12F)
- EATON Lug and Cable Kit, 1 Cables (EML23)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-30 (2000-8M-30)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-110 (236110)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 3/4" (235107)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 7/8" (235108)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-150 (236150)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, Hytrel (236102)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-090, 3/4" (235115)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 6600 Series (6610-12-10)
- Concentric International Hydraulic Quick Couplers