Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 3625 PSI, CW
Mfr # CP09A1B190R03FA103N
Zoro # G311370226
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Housing Material Aluminum
- Displacement per Revolution 1.16 cu in/rev
- Flow Rate - Minimum 8.85 gpm
- Media Intake Connection Size 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # CP09A1B190R03FA103N
- Zoro # G311370226
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Media Intake Connection Size | 1-5/16" |
Discharge Connection Size | 1-1/16" |
Shaft Outer Diameter | 5/8 in |
Details
Item | Hydraulic Gear Pump |
Rotation | CW |
Housing Material | Aluminum |
Displacement per Revolution | 1.16 cu in/rev |
Flow Rate - Minimum | 8.85 gpm |
Motor Speed - Minimum | 500 RPM |
Media Intake Connection Type | SAE |
Shaft Type | Spline |
Continuous Pressure- Maximum | 3,625 psi |
Motor Speed - Maximum | 3,000 RPM |
Flow Rate - Maximum | 17.7 gpm |
Description
Hydraulic Gear Pump, Displacement per Revolution 1.16 cu in/rev, Media Intake Connection Size 1-5/16 In., Discharge Connection Size 1-1/16 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 17.7 gpm, Flow Rate - Minimum 8.85 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 6221372400 / CHICAGO PNEUMATIC (B1SA0001206)
- WOLVERINE Flow Control Valve, 1/2" FNPT, 0-8 gpm (W-1950-8)
- CAMOZZI Vso Series Quick Exhaust Valve (VSO 426-04)
- EATON AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-0808S)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.4 cu in/rev (1802741)
- CONCENTRIC INTERNATIONAL Gear Pump 0.129 Cid, 1 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt, Sae 8 (250057)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM (1003754)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 3.9 GPM (1070035)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800292)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800291)
- CHIEF Hydraulic Motor, 18.08 CID, 250 RPM (BMER-1-300-MP-G2-S)
- Concentric International Hydraulic Gear Pumps