Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 3625 PSI, CW
Mfr # CP09A1B160R03BA102N
Zoro # G111370228
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Shaft Type Keyed
- Motor Speed - Maximum 3,000 RPM
- Media Intake Connection Size 1-1/16"
- Flow Rate - Maximum 14.9 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # CP09A1B160R03BA102N
- Zoro # G111370228
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Media Intake Connection Size | 1-1/16" |
Discharge Connection Size | 7/8" |
Shaft Outer Diameter | 3/4 in |
Details
Rotation | CW |
Item | Hydraulic Gear Pump |
Shaft Type | Keyed |
Motor Speed - Maximum | 3,000 RPM |
Flow Rate - Maximum | 14.9 gpm |
Media Intake Connection Type | SAE |
Flow Rate - Minimum | 7.45 gpm |
Continuous Pressure- Maximum | 3,625 psi |
Motor Speed - Minimum | 500 RPM |
Housing Material | Aluminum |
Displacement per Revolution | 0.98 cu in/rev |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.98 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 14.9 gpm, Flow Rate - Minimum 7.45 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Cord Reel, 45A, 250 ft. Cap (1125PCL-8M)
- CONTINENTAL CONTITECH 10X750 AUTO V-BELT (10X750)
- SKF Single Row Ball Brgs (6212C3)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 84 in L Outside, 11/32 in THK (A82R)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800292)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 22 GPM (1080085)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.305 cu in/rev, 4000 PSI Max (1850225)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.4 GPM (1070045)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 28 GPM (1080086)
- CHIEF Gear Pump, 1.22 CID, CW Rotation (252430)
- Concentric International Hydraulic Pumps