Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 3625 PSI, CW
Mfr # CP09A1B140R03FA102N
Zoro # G711370222
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Housing Material Aluminum
- Media Intake Connection Size 1-1/16"
- Flow Rate - Maximum 13 gpm
- Motor Speed - Minimum 500 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # CP09A1B140R03FA102N
- Zoro # G711370222
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Media Intake Connection Size | 1-1/16" |
Discharge Connection Size | 7/8" |
Shaft Outer Diameter | 5/8 in |
Details
Item | Hydraulic Gear Pump |
Rotation | CW |
Housing Material | Aluminum |
Flow Rate - Maximum | 13 gpm |
Motor Speed - Minimum | 500 RPM |
Shaft Type | Spline |
Motor Speed - Maximum | 3,300 RPM |
Flow Rate - Minimum | 6.52 gpm |
Continuous Pressure- Maximum | 3,625 psi |
Displacement per Revolution | 0.85 cu in/rev |
Media Intake Connection Type | SAE |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.85 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,300 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 13 gpm, Flow Rate - Minimum 6.52 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6207 2RS1/C3 HT51, Single Row Ball Bearings (6207 2RS1/C3 HT51)
- WILKERSON Filter, Automatic Drain, For Oil (M18-03-CH00B)
- DAYTON Roller Chain, Riveted, 100-2 ANSI, 10 ft. (2YDZ1)
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb (M1145034.00)
- CONCENTRIC INTERNATIONAL Concentric/Gear Pump 1.403 Cid Cw Rotation 15.3 Gpm 2800 Rpm (250946)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 22 GPM (1080085)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev (1802742)
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.4 GPM (1002496)
- CONCENTRIC INTERNATIONAL Gear Pump 0.129 Cid, 1 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt, Sae 8 (250057)
- CONCENTRIC INTERNATIONAL Pump, Gear, 16 GPM (1002509)
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.6 GPM (1002497)
- Concentric International Hydraulic Pumps