Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 3625 PSI, CW
Mfr # CP09A1B110R03FA102N
Zoro # G911370220
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Media Intake Connection Type SAE
- Shaft Outer Diameter 5/8 in
- Motor Speed - Minimum 500 RPM
- Continuous Pressure- Maximum 3,625 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # CP09A1B110R03FA102N
- Zoro # G911370220
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Shaft Outer Diameter | 5/8 in |
Discharge Connection Size | 7/8" |
Media Intake Connection Size | 1-1/16" |
Details
Item | Hydraulic Gear Pump |
Rotation | CW |
Media Intake Connection Type | SAE |
Motor Speed - Minimum | 500 RPM |
Continuous Pressure- Maximum | 3,625 psi |
Motor Speed - Maximum | 3,600 RPM |
Displacement per Revolution | 0.67 cu in/rev |
Housing Material | Aluminum |
Shaft Type | Spline |
Flow Rate - Minimum | 5.12 gpm |
Flow Rate - Maximum | 10.25 gpm |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.67 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 10.25 gpm, Flow Rate - Minimum 5.12 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (2NKY6)
- BANDO Timing Belt, HT, Neoprene, 890-5M-15 (890-5M-15)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- BESTORQ L Timing Belts (450L100)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev (1802742)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 22 GPM (1080085)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.2 GPM (1002499)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.4 cu in/rev (1802741)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.4 GPM (1070045)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.244 cu in/rev, 4000 PSI Max (1850224)
- Concentric International Hydraulic Gear Pumps