Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 3625 PSI, CW
Mfr # CP09A1B080R03BA102N
Zoro # G811370221
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CW
- Shaft Outer Diameter 3/4 in
- Shaft Type Keyed
- Media Intake Connection Type SAE
- Motor Speed - Maximum 4,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # CP09A1B080R03BA102N
- Zoro # G811370221
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Shaft Outer Diameter | 3/4 in |
Media Intake Connection Size | 1-1/16" |
Discharge Connection Size | 7/8" |
Details
Item | Hydraulic Gear Pump |
Rotation | CW |
Shaft Type | Keyed |
Media Intake Connection Type | SAE |
Motor Speed - Maximum | 4,000 RPM |
Motor Speed - Minimum | 500 RPM |
Housing Material | Aluminum |
Displacement per Revolution | 0.49 cu in/rev |
Flow Rate - Maximum | 7.45 gpm |
Continuous Pressure- Maximum | 3,625 psi |
Flow Rate - Minimum | 3.7 gpm |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.49 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 4,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 7.45 gpm, Flow Rate - Minimum 3.7 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Swivel Connector, 1/4 In FNPT to MNPT (14NFNMH05)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 306669, Pressure Line, 500 micron, Outside-In (MF0421946)
- TIMKEN Radial Bearing, Open, 30mm Bore (206K)
- GATES C5E Hydraulic Coupling (G35210-1010)
- CONCENTRIC INTERNATIONAL Concentric/Gear Pump 1.403 Cid Cw Rotation 15.3 Gpm 2800 Rpm (250946)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 22 GPM (1080085)
- CONCENTRIC INTERNATIONAL Gear Pump 0.097 Cid, 0.75 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt (250056)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- CONCENTRIC INTERNATIONAL Gear Pump 0.194 Cid, 1.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt Sae 8 (250058)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.427 cu in/rev, 4000 PSI Max (1850226)
- CHIEF Gear Pump 0.194 Cid, 3045 PSI, 3600 Rpm, Sae 8 Pressure Port, 250178 (250178)
- Concentric International Hydraulic Pumps