Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 3625 PSI, CCW
Mfr # CP09A1B190L03FA103N
Zoro # G411370218
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CCW
- Shaft Outer Diameter 5/8 in
- Motor Speed - Minimum 500 RPM
- Continuous Pressure- Maximum 3,625 psi
- Motor Speed - Maximum 3,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # CP09A1B190L03FA103N
- Zoro # G411370218
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Shaft Outer Diameter | 5/8 in |
Discharge Connection Size | 1-1/16" |
Media Intake Connection Size | 1-5/16" |
Details
Item | Hydraulic Gear Pump |
Rotation | CCW |
Motor Speed - Minimum | 500 RPM |
Continuous Pressure- Maximum | 3,625 psi |
Motor Speed - Maximum | 3,000 RPM |
Shaft Type | Spline |
Flow Rate - Minimum | 8.85 gpm |
Flow Rate - Maximum | 17.7 gpm |
Displacement per Revolution | 1.16 cu in/rev |
Media Intake Connection Type | SAE |
Housing Material | Aluminum |
Description
Hydraulic Gear Pump, Displacement per Revolution 1.16 cu in/rev, Media Intake Connection Size 1-5/16 In., Discharge Connection Size 1-1/16 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 17.7 gpm, Flow Rate - Minimum 8.85 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119309-250)
- D&D 43" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX430)
- TRIM Synthetic Coolant, Clear, 5 gal. (9106/5)
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM (HZY03830-100-31)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 28 GPM (1080086)
- CONCENTRIC INTERNATIONAL Pump, Gear, 16 GPM (1002509)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1002498)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- CONCENTRIC INTERNATIONAL Concentric/Gear Pump 1.403 Cid Cw Rotation 15.3 Gpm 2800 Rpm (250946)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.4 cu in/rev (1802741)
- BAILEY Gear Pump: 7/8 in. Dia. Keyed Shaft, 3.11 CID, 25 GPM @ 2000 RPM, 3625 PSI, CCW Rotation (252179)
- Concentric International Hydraulic Gear Pumps