Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 3625 PSI, CCW
Mfr # CP09A1B140L03BA102N
Zoro # G011370236
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CCW
- Media Intake Connection Size 1-1/16"
- Continuous Pressure- Maximum 3,625 psi
- Shaft Outer Diameter 3/4 in
- Media Intake Connection Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # CP09A1B140L03BA102N
- Zoro # G011370236
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Media Intake Connection Size | 1-1/16" |
Shaft Outer Diameter | 3/4 in |
Discharge Connection Size | 7/8" |
Details
Rotation | CCW |
Item | Hydraulic Gear Pump |
Continuous Pressure- Maximum | 3,625 psi |
Media Intake Connection Type | SAE |
Housing Material | Aluminum |
Shaft Type | Keyed |
Motor Speed - Minimum | 500 RPM |
Displacement per Revolution | 0.85 cu in/rev |
Motor Speed - Maximum | 3,300 RPM |
Flow Rate - Maximum | 13 gpm |
Flow Rate - Minimum | 6.52 gpm |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.85 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,300 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 13 gpm, Flow Rate - Minimum 6.52 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 1/8 in., TubexMNPT (KQ2L01-33AS)
- DIXON Male to Bowes Nipple, (M)NPT, 1/2, Steel (N4M4-LS)
- TRITAN Riveted Chain, Single Strand, SS, Link (60-1SS CL)
- CONTINENTAL CONTITECH 2/B116 Banded V-Belt, 119" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B116)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800293)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM (1003754)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.427 cu in/rev, 4000 PSI Max (1850226)
- CONCENTRIC INTERNATIONAL Gear Pump 0.194 Cid, 1.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt Sae 8 (250058)
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.4 GPM (1002496)
- CONCENTRIC INTERNATIONAL Gear Pump 0.258 Cid, 2 Gpm at 1800 Rpm, 2300 PSI, 4-Bolt, Sae 8 (250059)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.305 cu in/rev, 4000 PSI Max (1850225)
- Concentric International Hydraulic Gear Pumps