Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 3625 PSI, CCW
Mfr # CP09A1B110L03FA102N
Zoro # G511370231
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CCW
- Motor Speed - Minimum 500 RPM
- Housing Material Aluminum
- Flow Rate - Maximum 10.25 gpm
- Motor Speed - Maximum 3,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # CP09A1B110L03FA102N
- Zoro # G511370231
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Discharge Connection Size | 7/8" |
Shaft Outer Diameter | 5/8 in |
Media Intake Connection Size | 1-1/16" |
Details
Item | Hydraulic Gear Pump |
Rotation | CCW |
Motor Speed - Minimum | 500 RPM |
Housing Material | Aluminum |
Flow Rate - Maximum | 10.25 gpm |
Motor Speed - Maximum | 3,600 RPM |
Displacement per Revolution | 0.67 cu in/rev |
Flow Rate - Minimum | 5.12 gpm |
Shaft Type | Spline |
Media Intake Connection Type | SAE |
Continuous Pressure- Maximum | 3,625 psi |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.67 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 3,600 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Spline, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 10.25 gpm, Flow Rate - Minimum 5.12 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA FLXZLA AIR HOSE 50ftX1/4in. (HFZ1450YW2)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- SEM PRODUCTS 2K URETHANE CHIP GUARD KIT (SE52000)
- VIAIR Drain Cock, 1/4", NPT (92835)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.0 GPM (1070043)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- CONCENTRIC INTERNATIONAL 1/2IN HYDRAULIC GEAR PUMP (4F650A)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.427 cu in/rev, 4000 PSI Max (1850226)
- CONCENTRIC INTERNATIONAL Gear Pump 0.194 Cid, 1.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt Sae 8 (250058)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 22 GPM (1080085)
- Concentric International Hydraulic Pumps