Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 3625 PSI, CCW
Mfr # CP09A1B080L03BA102N
Zoro # G211370234
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CCW
- Flow Rate - Maximum 7.45 gpm
- Motor Speed - Maximum 4,000 RPM
- Media Intake Connection Type SAE
- Shaft Type Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # CP09A1B080L03BA102N
- Zoro # G211370234
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Media Intake Connection Size | 1-1/16" |
Shaft Outer Diameter | 3/4 in |
Discharge Connection Size | 7/8" |
Details
Item | Hydraulic Gear Pump |
Rotation | CCW |
Flow Rate - Maximum | 7.45 gpm |
Motor Speed - Maximum | 4,000 RPM |
Media Intake Connection Type | SAE |
Shaft Type | Keyed |
Housing Material | Aluminum |
Flow Rate - Minimum | 3.7 gpm |
Continuous Pressure- Maximum | 3,625 psi |
Displacement per Revolution | 0.49 cu in/rev |
Motor Speed - Minimum | 500 RPM |
Description
Hydraulic Gear Pump, Displacement per Revolution 0.49 cu in/rev, Media Intake Connection Size 1-1/16 In., Discharge Connection Size 7/8 In., Continuous Pressure- Maximum 3,625 psi, Motor Speed - Maximum 4,000 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 7.45 gpm, Flow Rate - Minimum 3.7 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC49PN0155)
- TIMKEN TIM-2689, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2689 (2689)
- DAYTON DC Gearmotor, 49.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (3XA79)
- ENERPAC RC50, 4.9 ton Capacity, .63 in Stroke, General Purpose Hydraulic Cylinder (RC50)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM (1003754)
- CONCENTRIC INTERNATIONAL Gear Pump 0.097 Cid, 0.75 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt (250056)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.0 GPM (1070043)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.61 cu in/rev, 3200 PSI Max (1850227)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.4 GPM (1070045)
- TOYO-OKI Hydraulic Vane Pump (HVP-VC1-G26A1-B)
- Concentric International Hydraulic Gear Pumps