Shop All Hydraulic Gear Pumps
Concentric International
Hydraulic Gear Pump, 2900 PSI, CCW
Mfr # CP09A1B230L03BA103N
Zoro # G611370216
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotation CCW
- Motor Speed - Maximum 2,800 RPM
- Housing Material Aluminum
- Shaft Type Keyed
- Shaft Outer Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Concentric International
- MFR # CP09A1B230L03BA103N
- Zoro # G611370216
- Country of Origin China
- Category Hydraulic Gear Pumps
Dimensions
Shaft Outer Diameter | 3/4 in |
Discharge Connection Size | 1-1/16" |
Media Intake Connection Size | 1-5/16" |
Details
Item | Hydraulic Gear Pump |
Rotation | CCW |
Motor Speed - Maximum | 2,800 RPM |
Housing Material | Aluminum |
Shaft Type | Keyed |
Motor Speed - Minimum | 500 RPM |
Media Intake Connection Type | SAE |
Flow Rate - Minimum | 10.71 gpm |
Flow Rate - Maximum | 21.43 gpm |
Continuous Pressure- Maximum | 2,900 psi |
Displacement per Revolution | 1.4 cu in/rev |
Description
Hydraulic Gear Pump, Displacement per Revolution 1.4 cu in/rev, Media Intake Connection Size 1-5/16 In., Discharge Connection Size 1-1/16 In., Continuous Pressure- Maximum 2,900 psi, Motor Speed - Maximum 2,800 RPM, Motor Speed - Minimum 500 RPM, Shaft Type Keyed, Rotation CCW, Housing Material Aluminum, Mounting Type 2 Bolt SAE A, Flow Rate - Maximum 21.43 gpm, Flow Rate - Minimum 10.71 gpm, Media Intake Connection Type SAE, Shaft Outer Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Fitting 5/8 Tube 9/16-18In Thread Elbow (C5506X10)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 11 # of Teeth (40BS11H X 7/8)
- BESTORQ Kevlar V-Belt, A101LG (A101LG)
- REELCRAFT Hose Assembly (S13-260044)
- CONCENTRIC INTERNATIONAL Pump, Gear, 16 GPM (1002509)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.305 cu in/rev, 4000 PSI Max (1850225)
- CONCENTRIC INTERNATIONAL Hydraulic Gear Pump, 1.6 cu in/rev (1802742)
- CONCENTRIC INTERNATIONAL 1/2IN HYDRAULIC GEAR PUMP (4F650A)
- CONCENTRIC INTERNATIONAL Gear Pump 0.097 Cid, 0.75 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt (250056)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800293)
- CHIEF Gear Pump 0.48 Cid, 3600 Rpm, 3650 PSI, 175 F, Sae-10 Pressure Ports (252210)
- Concentric International Hydraulic Pumps