Shop All Hydraulic Gear Pumps
Concentric International
Concentric/Gear Pump 0.671 Cid, Cw Rotation, 9.4 Gpm, 3600 Rpm
Mfr # 250938
Zoro # G2651289
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 4000
- Max. RPM 3600
- Displacement @ High Pressure (cubic inches/rev.) .671 in
- Weight 6 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # 250938
- Zoro # G2651289
- Country of Origin United States
- Category Hydraulic Gear Pumps
Details
Max. Pressure | 4000 |
Max. RPM | 3600 |
Displacement @ High Pressure (cubic inches/rev.) | .671 in |
Weight | 6 lbs. |
Description
Constructed of high strength aluminum housing and cast iron end covers. High performance, high efficiency at low and high speed operation, low noise. Keyway size 3/16’’ 3/4’’ Dia. Straight Keyed Shaft 1 1/4’’ Long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Linear Bearing, 2.500 In W, 2.812 In L (6530)
- SENQCIA INSPIRE SERIES 60H Heavy Series Roller Link ASME/ANSI Std RllrChn, 3/4" Pitch, PK5 (60HRL)
- TRITAN QD Bushing, Double Split, 1.375-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 3/8)
- FESTO Short-Stroke Cylinder ADVC-12-10-A-P (ADVC-12-10-A-P)
- CONCENTRIC INTERNATIONAL Pump, Gear, 16 GPM (1002509)
- CONCENTRIC INTERNATIONAL Concentric/Gc Series Gear Pump: 0.517 Cid, 2000 Max Rpm (250061)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1002498)
- CONCENTRIC INTERNATIONAL Gear Pump 0.194 Cid, 1.5 Gpm at 1800 Rpm, 3000 PSI, 4-Bolt Sae 8 (250058)
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear (1800290)
- CONCENTRIC INTERNATIONAL Pump, Gear (1800288)
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev (02-137144-1)
- Concentric International Hydraulic Pumps