Shop All Chain Sprockets
Concentric International
Bored to Size Sprockets: 3/4 Bore, 40 Chain Size, 24 Teeth
Mfr # 133546
Zoro # G203534514
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 0.75 in.
- Outside Dia. 4.10 in.
- Weight 2.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # 133546
- Zoro # G203534514
- UPC # 615986055977
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 0.75 in. |
Outside Dia. | 4.10 in. |
Details
Weight | 2.5 lbs |
Description
Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews (2) are on keyway at 90 degrees. Bores in inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S2M-230 Timing Belt, 60-S2M-230 (60-S2M-230)
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6209 2Z JEM)
- FERNCO FLEX DONUT 4""CI HUB X 2"" (P44U-205)
- SPEEDAIRE Clamp, Speed (4ZK25)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 1/4 Bore, 50 Chain Size, 16 Teeth (133590)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth (133512)
- CONCENTRIC INTERNATIONAL Sprocket 40B30 1" Bore, 40 Chain Size, 30 Teeth (133558)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 3/4 Bore, 40 Chain Size, 10 Teeth (133502)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 3/4 Bore, 40 Chain Size, 11 Teeth (133505)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 16 Teeth (133586)
- MORSE Torque Limiter Model - 250A, 250A-1 TL 5/8 FB (250A-1 TL 5/8 FB)
- Concentric International Chains & Chain Sprockets