Shop All Chain Sprockets
Concentric International
Bored to Size Sprockets: 3/4 Bore, 40 Chain Size, 20 Teeth
Mfr # 133538
Zoro # G203534651
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 0.75 in.
- Outside Dia. 3.46 in.
- Weight 1.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # 133538
- Zoro # G203534651
- UPC # 615986055946
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 0.75 in. |
Outside Dia. | 3.46 in. |
Details
Weight | 1.5 lbs |
Description
Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews (2) are on keyway at 90 degrees. Bores in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (16G-16FJX)
- DDS Shaft Seal, TCNV, 19.5mm ID, Fluoro Rubber (19.53006TCNV)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Male Jic X 3/4" Male Pipe, Straight (2404-08-12)
- DAYTON Motor Run Capacitor, 30 MFD, 370V, Round (2MEC9)
- CONCENTRIC INTERNATIONAL Sprocket 50 Chain Size, 24 Teeth (133618)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 12 Teeth (132726)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 1/4 Bore, 50 Chain Size, 16 Teeth (133590)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth (133512)
- CONCENTRIC INTERNATIONAL Sprocket 50 Chain Size, 27 Teeth (133622)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 10 Teeth (133566)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 26 # of Teeth (60B26)
- Concentric International Chains & Chain Sprockets