Shop All Chain Sprockets
Concentric International
Bored to Size Sprockets: 3/4 Bore, 40 Chain Size, 16 Teeth
Mfr # 133522
Zoro # G503534290
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 0.75 in.
- Outside Dia. 2.81 in.
- Weight 0.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # 133522
- Zoro # G503534290
- UPC # 615986055915
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 0.75 in. |
Outside Dia. | 2.81 in. |
Details
Weight | 0.5 lbs |
Description
Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews (2) are on keyway at 90 degrees. Bores in inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL TBolt Hose Clamp, Spring Loaded, 108 Nominal, 425 to 456 ID, 0025 Thickness, 34 Width, 300 (844425)
- RULAND Clamp Bellows Cplg, Bores 11x11mm, OD 41.3mm, L 50.8mm, Aluminum (MBC41-11-11-A)
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 16 oz. Brush Top Can (NBBT-16)
- V-8 TOOLS Radiator Hosecutter (V8T3001)
- CONCENTRIC INTERNATIONAL Sprocket 50 Chain Size, 24 Teeth (133618)
- CONCENTRIC INTERNATIONAL Sprocket 50 Chain Size, 27 Teeth (133622)
- CONCENTRIC INTERNATIONAL Sprocket 2.17 Od, 3/4 Bore, 40 Chain, 12 Teeth, 133508 (133508)
- CONCENTRIC INTERNATIONAL Sprocket 6.32 Od, 1 Bore, 50 Chain, 30 Teeth, 133632 (133632)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 1/4 Bore, 50 Chain Size, 16 Teeth (133590)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 3/4 Bore, 40 Chain Size, 11 Teeth (133505)
- MARTIN SPROCKET & GEAR Spk Roller A, 120A36 (120A36)
- Concentric International Chain Sprockets