Shop All Chain Sprockets
Concentric International
Bored to Size Sprockets: 1 Bore, 50 Chain Size, 17 Teeth
Mfr # 133592
Zoro # G503534733
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 in.
- Outside Dia. 3.72 in.
- Weight 1.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # 133592
- Zoro # G503534733
- UPC # 615986056042
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 in. |
Outside Dia. | 3.72 in. |
Details
Weight | 1.7 lbs |
Description
Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews (2) are on keyway at 90 degrees. Bores in inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-107, Needle Nose Bottle, 1 Oz. (GPL-107)
- TITAN PRO Motor Dual Run Cap, 45/3 MFD, 370-440V (TRCFD453)
- WESTWARD Grease Gun, Pistol Grip Handle, 6000 psi (15F201)
- ARO Microswitch, 125-480 Vdc, SPDT (114810)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 1/4 Bore, 50 Chain Size, 16 Teeth (133590)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 3/4 Bore, 40 Chain Size, 10 Teeth (133502)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth (133512)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 10 Teeth (133566)
- CONCENTRIC INTERNATIONAL Sprocket 2.17 Od, 3/4 Bore, 40 Chain, 12 Teeth, 133508 (133508)
- CONCENTRIC INTERNATIONAL Sprocket 50 Chain Size, 24 Teeth (133618)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 16 # of Teeth (60B16F-1)
- Concentric International Chain Sprockets