Shop All Chain Sprockets
Concentric International
Bored to Size Sprockets: 1 Bore, 40 Chain Size, 20 Teeth
Mfr # 133540
Zoro # G703534588
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 in.
- Outside Dia. 3.46 in.
- Weight 1.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # 133540
- Zoro # G703534588
- UPC # 615986055960
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 in. |
Outside Dia. | 3.46 in. |
Details
Weight | 1.5 lbs |
Description
Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews (2) are on keyway at 90 degrees. Bores in inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, D-Bore, 2Pc, 1 In, 303 SS (SPD-16-SS)
- MTD Belt V (954-0460)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L075, 11/16" Bore Diameter, 3/16 x 3/32 Keyway (L075-11-16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4S SGT)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 3/4 Bore, 40 Chain Size, 10 Teeth (133502)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 10 Teeth (133566)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 12 Teeth (132726)
- CONCENTRIC INTERNATIONAL Sprocket 40B30 1" Bore, 40 Chain Size, 30 Teeth (133558)
- CONCENTRIC INTERNATIONAL Sprockets: 1" Bore, 4.12" Od, 19 Teeth, 50" Chain Size (133600)
- CONCENTRIC INTERNATIONAL Sprocket 50 Chain Size, 27 Teeth (133622)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (60BS20H X 1 1/4)
- Concentric International Chain Sprockets