Shop All Chain Sprockets
Concentric International
Bored to Size Sprockets: 1 Bore, 40 Chain Size, 18 Teeth
Mfr # 133532
Zoro # G803534617
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 in.
- Outside Dia. 3.14 in.
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # 133532
- Zoro # G803534617
- UPC # 615986055939
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 in. |
Outside Dia. | 3.14 in. |
Details
Weight | 1 lbs |
Description
Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews (2) are on keyway at 90 degrees. Bores in inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.85 in OD (2BK2758)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/8 In Size (87861-02)
- FAG BEARINGS FAG 6010, Deep Groove BBear, Single Row 90Mm (6010)
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- CONCENTRIC INTERNATIONAL Sprocket 2.17 Od, 3/4 Bore, 40 Chain, 12 Teeth, 133508 (133508)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 50 Chain Size, 16 Teeth (133586)
- CONCENTRIC INTERNATIONAL Sprocket 50 Chain Size, 24 Teeth (133618)
- CONCENTRIC INTERNATIONAL Sprocket 40B30 1" Bore, 40 Chain Size, 30 Teeth (133558)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth (133512)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 1/4 Bore, 50 Chain Size, 16 Teeth (133590)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 10 # of Teeth (60BS10H X 5/8)
- Concentric International Chains & Chain Sprockets