Shop All Chain Sprockets
Concentric International
Bored to Size Sprockets: 1 Bore, 40 Chain Size, 16 Teeth
Mfr # 133524
Zoro # G503534627
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. - Sprockets 1 in.
- Outside Dia. 2.81 in.
- Weight 0.75 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Concentric International
- MFR # 133524
- Zoro # G503534627
- UPC # 615986055922
- Country of Origin United States
- Category Chain Sprockets
Dimensions
Bore Dia. - Sprockets | 1 in. |
Outside Dia. | 2.81 in. |
Details
Weight | 0.75 lbs |
Description
Hardened teeth with keyway on centerline of tooth. Black oxide finish. Setscrews (2) are on keyway at 90 degrees. Bores in inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6202Z, Single Row Ball Bearings (6202Z)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK18 (81202)
- CENTURY Condenser Fan Motor, 1/6to1/4HP, 1075 rpm (9723)
- ENERPAC BH150, Quick Disconnect Coupler, Male Half (BH150)
- CONCENTRIC INTERNATIONAL Sprocket 2.17 Od, 3/4 Bore, 40 Chain, 12 Teeth, 133508 (133508)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 3/4 Bore, 40 Chain Size, 11 Teeth (133505)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 1/4 Bore, 50 Chain Size, 16 Teeth (133590)
- CONCENTRIC INTERNATIONAL Sprocket 50 Chain Size, 27 Teeth (133622)
- CONCENTRIC INTERNATIONAL Sprocket 40B30 1" Bore, 40 Chain Size, 30 Teeth (133558)
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 1 Bore, 40 Chain Size, 12 Teeth (132726)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 24 # of Teeth (60BS24H X 1 3/16)
- Concentric International Chains & Chain Sprockets