Shop All Brass Pipe Fittings
Conbraco Industries
Conbraco Adapter Pex 1In Brs Male Sldr APXMSA11
Mfr # 7003569
Zoro # G103882166
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conbraco Industries
- MFR # 7003569
- Zoro # G103882166
- UPC # 670750779831
- Country of Origin China
- Category Brass Pipe Fittings
Description
Features
- Adapter Male Solder
- Brass
- Mpt x Pex - 1 x 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 5" Flanged Cast Iron Swing Check Valve (2974-M 5)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075004.002)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- JMF 3/8 in. Flare X 3/8 in. D Flare Brass Space Heater Union (4506283)
- ZORO SELECT Wye, Brass, 1 1/2 in Pipe Size, FNPT (ZUSA-PF-10521)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0168 10 19)
- PARKER Brass Hex Head Plug, MNPT, 3/8" Pipe Size (VS218P-6)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size (82280N-08-06)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Bushing, 1/4" Male x 1/8" Female NPT (BU02-01)
- MIDLAND METAL Pipe Coupler, Series ARO 210 Interchange, 14 Nominal, FNPT, 250 psi, 4 to 176 deg F, Brass, Impo (28584)
- Conbraco Industries Fittings