Shop All PEX Fittings
Conbraco Industries
Conbraco 2924918 APPB30012 0.5 in. x 300 ft. Pex Coil; Blue
Mfr # 2924918
Zoro # G403902106
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conbraco Industries
- MFR # 2924918
- Zoro # G403902106
- UPC # 697285243002
- Country of Origin China
- Category PEX Fittings
Description
Pex tubing dia. In. x lgth 1/2 feet x 300 color - blue Cross-linked polyethylene tubing for a wide range of residential and commercial plumbing applications. Use Pex without oxygen barrier for potable water distribution and other water systems. Use Pex with oxygen barrier for radiant floor and hydronic heatin g applications. 5 feet, 10 feet and 20 feet lengths are straight tubing.
Specifications- Color: Blue
- Size: 0.5 in. x 300 ft.
- Weight: 22.11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000450)
- WATCO Flex924 Nickel Flex Bath Waste, Lift and Turn Stopper, Innov OF (FLEX924-LT-PVC-BN)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 3 in (691-10243)
- SMITH-COOPER SW Insert, 3M, 316/L, 3/4X1/2" (4307005622)
- CONBRACO INDUSTRIES Conbraco Crimp Ring Pex Pro 1/2In 10Pk APXCR12LT (7003858)
- CONBRACO INDUSTRIES Conbraco Ring Removal Tool Pex 69PTKD0009 (CO387804)
- NIBCO PX40214 0.5 x 100 ft. PEX Tubing (4567509)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter (APXMA3434)
- FLAIR-IT STRAIGHT VALVE 1/2""X3/8"" (16892)
- FLAIR-IT Elbow 3/8 Pex X 1/2 Fswv (16817)
- APOLLO PEX 1/2 in. Brass PEX Barb x 1/2 in. Female Pipe Thread Adapter Jar (25-Pack), 25PK (APXFA1225JR)
- Conbraco Industries PEX Fittings