Shop All Blower Motors and Parts
Conbraco Industries
Ball Valve 3Way 1/2"
Mfr # 70-603-01
Zoro # G4042847
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conbraco Industries
- MFR # 70-603-01
- Zoro # G4042847
- Country of Origin United States
- Category Blower Motors and Parts
Details
Item | Ball Valve 3Way 1/2" |
Description
Ball Valve 3Way 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Fire/Smoke Damper, 350F, 120V (3HGL7)
- B & K Overflow Pipe Adapt Kit (1556)
- AMERICAN LOUVER Dust Deflector, Rectangular, Plastic, PK5 (STR-DD-C5PK)
- AIR HANDLER Range Hood Filter, 20x20x2" (2EJY8)
- CONBRACO INDUSTRIES Valve 1/4"Fxm Miniballvalve (94-MBV-02)
- CONBRACO INDUSTRIES Radiator Bleeding Key (H-2404-00)
- CONBRACO INDUSTRIES Valve 3/4" 75 972,000Btu Relief Vlv (10-418-15)
- CONBRACO INDUSTRIES Majorrepairkit 1/4, 3/8, 1/2"38S (38-003-01)
- CONBRACO INDUSTRIES Washer5/8" Ptfe Washer (D-3315-00)
- BERKO MARLEY ENGINEERING PRODUCTS Limit Switch 325F Co Auto (4520-0011-002)
- HOFFMAN Gasketpump Head Gasket (DG0092)
- Conbraco Industries Blower Motors and Parts