Shop All Bottles & Jars
This Product is Discontinued
Conbar
Pail, 16 qt., Stainless Steel (Discontinued)
Mfr # 8460-16
Zoro # G4658586
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 16 qt
- Material 304 Stainless steel
- Height 11 3/4 in
- Color Silver
- Diameter 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conbar
- MFR # 8460-16
- Zoro # G4658586
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 11 3/4 in |
Diameter | 13 in |
Overall Height | 11 3/4 in |
Overall Diameter | 13 in |
Overall Dia./Width | 13 in |
Details
Item | Pail |
Capacity | 16 qt |
Material | 304 Stainless steel |
Color | Silver |
Shape | Round |
Finish | Satin |
Volume Capacity | 4 gal |
Bucket/Pail Material | Stainless Steel |
Description
Pail, Bucket/Pail Material Stainless Steel, Color Silver, Overall Diameter 13 in, Overall Height 11 3/4 in, Shape Round, Volume Capacity 4 gal, Finish Satin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.