Shop All Samplers
Conbar
Bomb Sampler SS 15 in Conbar
Mfr # 5400
Zoro # G4665062
original price:
$555.29
18% off
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 15 in
- Diameter 1 1/8 in
- Capacity 125 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 15 in |
Diameter | 1 1/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bomb Sampler SS 15 in Conbar |
Capacity | 125 mL |
Description
Bomb Sampler SS 15 in Conbar, Capacity 125 mL, Diameter 1 1/8 in, Length 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO SCIENTIFIC NALGENE Vacuum Chamb, Clr Pc Bell Jar and Gasket (5305-0609)
- ILC Replacement for Thermo Scientific Genesys 20 replacement light bulb lamp (GENESYS 20)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- BOEKEL SCIENTIFIC Boekel Alcohol Lamps (19691)
- CONBAR Bomb Sampler, Handle, 22 in., 1000mL (5406)
- ECOBAILER Voc Tip, ABS, PK24 (ECOPROVOC)
- BLACKBURN SAMPLING Waste Sampler Bucket, 190 mL Cap (BU16)
- BEL-ART Polyethylene Bellows Sampler, 19-1/, PK 5 (H37823-0050)
- ZORO SELECT Tapered Drum Thief, 200mL, 42 In L, PK12 (5548)
- COLE-PARMER ESSENTIALS Viscous Sample Collector, Sterile, HDPE, 1000mm Length, 190mL, 20PK (0604314)
- SP BEL-ART Sterileware Liquid Thief Sampler, PK20 (F37871-0500)
- Conbar Samplers