Shop All Irons & Garment Steamers
Conair
White Compact Full-Feature Steam and Dry Iron WCI216
Mfr # 930WCI216
Zoro # G411644890
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conair
- MFR # 930WCI216
- Zoro # G411644890
- Country of Origin China
- Category Irons & Garment Steamers
Description
Equip this Conair white compact full-feature steam and dry iron in your hotel and resort rooms to help keep guests looking their best. This no-drip iron with burst-of-steam function is designed for easy use. With adjustable controls and spray button it's lightweight but fully featured. This iron also ensures safety with its built-in auto-shutoff timer. After 30 seconds horizontal or 8 minutes vertical the iron will shut off with an audible tone and easy reset.Not only does it iron but it produces and sprays steam either vertically or horizontally to best suit the task at hand. To ensure that water is used as efficiently as possible an anti-drip feature is built in and helps reduce water consumption. It also helps prevent spills and leaks making it the perfect fit for your hotel or resort room.Overall Dimensions:Length: 5''Width: 4 1/8''Height: 9 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 87 gal Round Recycling Bin, Open Top, Bronze Vein/Bronze Vein, Fiber, 1 Openings (FDCLB87)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x24", 1.2 mL, Red, PK150 (37-97)
- BON TOOL Bon 12-301 Concrete Broom, Heavy Duty 36", 5 Foot Wood Handle (12-301)
- BOBRICK Bobrick ConturaSeries Surface Mounted MultiRoll Tissue Dispenser B4288 (B-4288)
- CONAIR Steam and Iron 2-in-1 (GS108WH)
- CONAIR Fabric Steamr Prtbl Blue (GS38)
- CONAIR Fabric Steamr Prtbl Blue (GS38R)
- CONAIR Fabric Steamer, , Handhe (GS23RWH)
- CONAIR Iron, Black, 8 ft. Retractable Cord (WCI306RBK)
- CONAIR Iron, White, 8 ft. Retractable Cord (WCI306R)
- PREMIUM LEVELLA Steam and Dry Iron in Green (PIV7147)
- Conair Irons & Garment Steamers