Shop All Hair Dryers
Conair
Hairdryer, Wallmount, White, 1600 Watts
Mfr # 134W
Zoro # G3179705
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,600 W
- Material Plastic
- Number of Speeds 2
- Length 12.6"
- Cord Length 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conair
- MFR # 134W
- Zoro # G3179705
- UPC # 040072001697
- Country of Origin China
- Category Hair Dryers
Dimensions
Length | 12.6" |
Cord Length | 34 in |
Height | 12 in |
Depth | 4.5 in |
Width | 5 in |
Details
Item | Hair Dryer w/Nightlite |
Watts | 1,600 W |
Material | Plastic |
Number of Speeds | 2 |
Color | White |
Voltage | 125 V |
Standards | UL |
Type | Wall Mount |
Finish | Gloss |
Features | Night Light, Auto Shutoff |
Description
Hairdryer,Wallmount,White,1600 Watts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weatherproof Travel First Aid kit, Plastic, 15 Person (54626)
- FIRST AID ONLY Adhesive Bandage, Sheer, Plastic, Assorted (90332)
- MY MEDIC MyFAK Mini PRO Gray (MM-KIT-U-MFK-MINI-V2-GRY-PRO)
- DIAL PROFESSIONAL Hair + Body Wash, Neutral Scent, 1 gal, PK4, 4PK (03986)
- CONAIR Hairdryer, Handheld, White, 1875 Watts, Ion (169WiW)
- CONAIR Infiniti Pro Hairdryer (465WH)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts (247BW)
- CONAIR Hairdryer, Handheld, White, 1600 Watts (047W)
- CONAIR Hairdryer, Wallmount, Black, 1600 Watts (134BW)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- HOTELO Hand Held Hair Dryer, Foldable Bk (4010026-BK)
- Conair Hair Care