Shop All Hair Dryers
Conair
Hairdryer, Wallmount, Black, 1600 Watts
Mfr # 134BW
Zoro # G0441567
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,600 W
- Material Plastic
- Number of Speeds 2
- Cord Length 34 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conair
- MFR # 134BW
- Zoro # G0441567
- UPC # 040072003738
- Country of Origin China
- Category Hair Dryers
Dimensions
Cord Length | 34 in |
Depth | 4.5 in |
Width | 5 in |
Height | 12 in |
Details
Item | Hair Dryer w/Nightlite |
Watts | 1,600 W |
Material | Plastic |
Number of Speeds | 2 |
Color | Black |
Voltage | 125 V |
Standards | UL |
Finish | Gloss |
Type | Wall Mount |
Features | Auto Shutoff, Night Light, Lightweight |
Description
Hairdryer,Wallmount,Black,1600 Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER AMENITIES Dental Kit, Boxed, PK100 (HAIS-TOBR01)
- NORTH AMERICAN RESCUE First Aid Trauma Kit, Red, Number of Components: 196 (80-0948)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- VASELINE Lotion, 10 Oz., Pure Oat Extract, PK6 (CB077007)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts (247BW)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- CONAIR Hairdryer, Handheld, White, 1875 Watts, Ion (169WiW)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts, Ion (169BIW)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- CONAIR Infiniti Pro Hairdryer (465WH)
- ANDIS Hair Dryer, Handheld, 125V (80695)
- Conair Hair Dryers