Shop All Hair Dryers
Conair
Hairdryer, Handheld, White, 1875 Watts, Ion
Mfr # 169WiW
Zoro # G2706751
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,875 W
- Material Plastic
- Number of Speeds 2
- Length 7.3"
- Cord Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conair
- MFR # 169WiW
- Zoro # G2706751
- UPC # 040072014451
- Country of Origin China
- Category Hair Dryers
Dimensions
Length | 7.3" |
Cord Length | 5 ft |
Width | 7 3/4 in |
Depth | 3.5 in |
Height | 9 in |
Details
Item | Hair Dryer |
Watts | 1,875 W |
Material | Plastic |
Number of Speeds | 2 |
Color | White |
Voltage | 125 V |
Standards | UL |
Finish | Gloss |
Type | Handheld |
Features | Retractable Cord, Foldable Handle |
Description
Hairdryer,Handheld,White,1875 Watts,Ion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Medical Shears, Black/Orange, 8-18 in. L (832154)
- FLUKE (MODEL #1LAC-A-11)TICK METER VOLT ALERT (FL2433021)
- FIRST AID ONLY Anti-Sting Wipe, Foil Pack, 1.1g, PK25 (19-025)
- DR. BRONNERS 5OZ ORG Cast Bar Soap (OBCT05)
- CONAIR Hairdryer, Wallmount, Black, 1600 Watts (134BW)
- CONAIR Hairdryer, Handheld, White, 1875 Watts (247W)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts, Ion (169BIW)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts (247BW)
- CONAIR Hairdryer, Wallmount, White, 1600 Watts (134W)
- SUNBEAM Hair Dryer Storage 12x 12" Bag, Black" (1600000000)
- Conair Hair Dryers