Shop All Hair Dryers
Conair
Hairdryer, Handheld, White, 1600 Watts
Mfr # 047W
Zoro # G0765021
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,600 W
- Material Plastic
- Number of Speeds 2
- Cord Length 5 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conair
- MFR # 047W
- Zoro # G0765021
- UPC # 040072014932
- Country of Origin China
- Category Hair Dryers
Dimensions
Cord Length | 5 ft |
Height | 9 in |
Width | 7 3/4 in |
Depth | 3.5 in |
Details
Item | Hair Dryer |
Watts | 1,600 W |
Material | Plastic |
Number of Speeds | 2 |
Color | White |
Voltage | 125 V |
Standards | ETL |
Nozzle | Yes |
Finish | Gloss |
Type | Handheld |
Features | ALCI Safety Plug, Cool Shot, Ergonomic Handle |
Description
Hairdryer,Handheld,White,1600 Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WASIP Cabinet For Stretcher (F6058100)
- SOL Thermal Bivvy with Rescue Whistle, Silver (0140-1221)
- BAYER Aspirin Tablets, Two-Pack, PK50 (204)
- DMI Cane, Hickory, 37" H (502-3000-0226)
- CONAIR Hairdryer, Handheld, White, 1875 Watts (247W)
- CONAIR Hairdryer, Handheld, White, 1875 Watts, Ion (169WiW)
- CONAIR Hairdryer, Wallmount, Black, 1600 Watts (134BW)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts (247BW)
- HOSPITALITY 1 SOURCE Hair Dryer Bag, 12x12In, Black, Cotton/Poly (HDBAG)
- Conair Hair Dryers