Shop All Hair Dryers
Conair
Hairdryer, Handheld, Black, 1875 Watts
Mfr # 247BW
Zoro # G1177775
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,875 W
- Material Plastic
- Number of Speeds 2
- Length 7.3"
- Cord Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conair
- MFR # 247BW
- Zoro # G1177775
- UPC # 040072013393
- Country of Origin China
- Category Hair Dryers
Dimensions
Length | 7.3" |
Cord Length | 6 ft |
Height | 9 in |
Width | 7 3/4 in |
Depth | 3.5 in |
Details
Item | Hair Dryer |
Watts | 1,875 W |
Material | Plastic |
Number of Speeds | 2 |
Color | Black |
Voltage | 125 V |
Standards | ETL |
Finish | Gloss |
Nozzle | Yes |
Type | Handheld |
Features | Ergonomic Handle |
Description
Hairdryer,Handheld,Black,1875 Watts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY OUTLET PLUG TRNSLUC 24PK (L1821A)
- TOP SAFETY CPR Kit with Pocket Mask in plastic bag (640-402)
- FIRST AID ONLY 25 Person Contractor First Aid Kit Plastic Case (FAO9301-25P)
- AIRXCEL Airxcel 9430-720 Bluetooth Ceiling Assembly - Cool Only (9430-720)
- CONAIR Hairdryer, Handheld, White, 1600 Watts (047W)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts, Ion (169BIW)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- CONAIR Infiniti Pro Hairdryer (465WH)
- CONAIR Hairdryer, Handheld, White, 1875 Watts (247W)
- CONAIR Hairdryer, Wallmount, White, 1600 Watts (134W)
- ANDIS Hair Dryer, Handheld, 125V (80280)
- Conair Hair Care