Shop All Hair Dryers
Conair
Hairdryer, Handheld, Black, 1600 Watts
Mfr # 047BW
Zoro # G2109861
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,600 W
- Number of Speeds 2
- Material Plastic
- Cord Length 5 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conair
- MFR # 047BW
- Zoro # G2109861
- UPC # 040072014949
- Country of Origin China
- Category Hair Dryers
Dimensions
Cord Length | 5 ft |
Depth | 3.5 in |
Height | 9 in |
Width | 7 3/4 in |
Details
Item | Hair Dryer |
Watts | 1,600 W |
Number of Speeds | 2 |
Material | Plastic |
Color | Black |
Voltage | 125 V |
Standards | ETL |
Type | Handheld |
Nozzle | Yes |
Finish | Gloss |
Features | Cool Shot, Ergonomic Handle, ALCI Safety Plug |
Description
Hairdryer,Handheld,Black,1600 Watts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CABLES AND SENSORS, D2252AS0 (D2252-AS0)
- GLAXOSMITHKLINE Ibuprofen, Capsules, Dispenser Box, 200mg, 2/PK, 50 Doses/BX, Red (GKC16902)
- LEATHERMAN Medical Shears, Black/Orange, 8-18 in. L (832154)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 0.5 gal Pump Bottle, PK4 (0958-04)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- CONAIR Hairdryer, Wallmount, Black, 1600 Watts (134BW)
- CONAIR Hairdryer, Handheld, White, 1600 Watts (047W)
- CONAIR Hairdryer, Handheld, White, 1875 Watts, Ion (169WiW)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts, Ion (169BIW)
- CONAIR Hairdryer, Wallmount, White, 1600 Watts (134W)
- SUNBEAM Wall Mount Hairdryer, White (HD3003001000)
- Conair Hair Dryers