Shop All Hair Dryers
Conair
Hairdryer, Hand, Black, 1875 W, Soft Surface
Mfr # 152B
Zoro # G3187563
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,875 W
- Material Plastic
- Number of Speeds 2
- Cord Length 5 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Conair
- MFR # 152B
- Zoro # G3187563
- UPC # 074108019776
- Country of Origin China
- Category Hair Dryers
Dimensions
Cord Length | 5 ft |
Width | 7 3/4 in |
Height | 9 in |
Depth | 3.5 in |
Details
Item | Hair Dryer |
Watts | 1,875 W |
Material | Plastic |
Number of Speeds | 2 |
Color | Black |
Voltage | 125 V |
Standards | UL |
Finish | Soft Touch |
Type | Handheld |
Nozzle | Yes |
Features | Removable Filter |
Description
Hairdryer,Hand,Black,1875 W,Soft Surface
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYNAMED Automatic Feeding Syringe, 50mL (CYZR-0219)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- FIRST AID ONLY Bandage, Plastic, 1 x 3In, PK100 (G106)
- BAND-AID Bandages, 1" W, Fabric, PK100 (4444)
- CONAIR Hairdryer, Wallmount, White, 1600 Watts (134W)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- CONAIR Infiniti Pro Hairdryer (465WH)
- CONAIR Hairdryer, Wallmount, Black, 1600 Watts (134BW)
- CONAIR Hairdryer, Handheld, White, 1600 Watts (047W)
- CONAIR Hairdryer, Handheld, White, 1875 Watts, Ion (169WiW)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts (247BW)
- Conair Hair Dryers