Conair

Conair WW39N Ww Digital Glass Weight Scale


product price: $53.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 12 in
  • Scale Display LCD
  • Features Auto Shutoff; Tap-on Technology
  • Load Capacity 400 lb
  • Digital/Mechanical Digital
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 12 in
Depth 13-1/2 in
Display Screen Length 1.50 in

Details

Scale Display LCD
Item Digital Medical Scale
Features Auto Shutoff; Tap-on Technology
Load Capacity 400 lb
Digital/Mechanical Digital
Frame Material Stainless Steel
Color Silver
Platform Material Tempered Glass
Measurement Type Kilogram; Gram; Pound
Power Unit Battery
Scale Graduations 1.60 oz
Battery Supported Lithium
Input Voltage 3V DC

Description

Weight Watchers Digital Glass Weight Scale with Contemporary glass and silver finish; Extra-large, easy-to-read 1.5" digital display; 400 lb./180 kg weight capacity; Displays weight in 0.1 lb./50 g increments; Safety tempered glass platform 12" x 13.5"; "Tap-on" scale activator; Long-life lithium battery.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.