Shop All Hair Dryers
Conair
Conair CPX5559 Heat Xtreme Hair Dryer
Mfr # CPX5559
Zoro # G904169220
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Conair
- MFR # CPX5559
- Zoro # G904169220
- UPC # 74108356697
- Country of Origin China
- Category Hair Dryers
Description
Powerful yet lightweight, the Conair Pro Heat Xtreme Hair Dryer handles all your styling needs with ease, straightening to making waves. Choose from variable heat settings with Cool Shot button.
Features- Powerful yet lightweight for comforable styling
- Variable heat with Cool Shot button
- Removable lint filter for easy cleaning
- Color: Black
- Wattage: 1875 watts
- Dimension: 10.5 x 4.25 x 10.75 in.
- Weight: 2.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Head Immobilizer, 10-1/2x16x6-1/2, Orange (MS-91000)
- CREST HEALTHCARE Dummy Plug, 1/4", 5" Connecting Cord (81DP)
- THERACARE Thera|Care Deluxe Extra Large 12” x 24” Heating Pad with Moist & Dry Heat | Four-Heat Settings | Soothing Warm Relief (24-510)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-BLK-STN)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts, Ion (169BIW)
- CONAIR Hairdryer, Handheld, White, 1875 Watts (247W)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts (247BW)
- CONAIR Hairdryer, Hand, Black, 1875 W, Soft Surface (152B)
- CONAIR Hairdryer, Handheld, Black, 1600 Watts (047BW)
- CONAIR Hairdryer, Handheld, White, 1600 Watts (047W)
- REGISTRY White Hand Held Hair Dryer (ZD738HHW)
- Conair Hair Dryers