Shop All Shelving & Rack Accessories
Con-Tact Brand
Specialty Coverings 6 ft. L X 18 in. W White Self-Adhesive Shelf Liner
Mfr # 06F-C9042-06
Zoro # G605313236
Sold in multiples of 6 for $88.14
$88.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Con-Tact Brand
- MFR # 06F-C9042-06
- Zoro # G605313236
- UPC # 790444028677
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Create a writing surface almost anywhere you want with Con-Tact Brand self-adhesive memo board! This self-adhesive memo board liner works like real memo boards s. Apply the shelf liner to any smooth surface and start getting creative! And if you need to make a change just wipe it clean. With a self-adhesive backing simply cut to size or shape peel and stick. It works best on smooth non-textured surfaces. It can be used on smooth horizontal or vertical painted surfaces although it was not designed to be used as a wall paper. Memo board liner can be removed leaving no sticky residue. It can also be repositioned. And as you can expect only from Con-Tact Brand products our new high quality Shelf and Storage liners lead the industry in quality and value. Whatever the room whatever the surface Con-TactBrand's got you covered.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Mobile Cabinet Bench, Steel, 36" W, 24" D (EXM-350-36)
- TENNSCO Workbench Shelf, 60in.Wx20in.D, 450 lb. (FS-60)
- ANYSIZEBASKET Light Duty Basket: 6Lx6Wx2H, 304 SS, No Handles, Mesh: 4 x .032 (FLB-060060020-N04S)
- PLANO Plano Waterproof StowAway Utility Box, 4-15 Adj Compartments, 14L x 8-7/8W x 3H, Clear (374310)
- CON-TACT BRAND SHELF LINER CHMPGN 18in. (16F-18329-06)
- CON-TACT BRAND Creative Covering 18 In. x 15 Ft. White Marble Self-Adhesive Shelf Liner (15F-C6B85-01)
- CON-TACT BRAND Specialty Coverings 6 ft. L X 18 in. W Black Chalkboard Self-Adhesive Shelf Liner (06F-C9052-06)
- CON-TACT BRAND Con-Tact Grip 5 ft. L X 12 in. W White Non-Adhesive Shelf Liner (05F-C6B52-06)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Bon Appétit 18"x60 Ft., PK6 (60F-C9A5G6-06)
- CON-TACT BRAND ConTact Creative Covering 16 ft L X 18 in W Marble White SelfAdhesive Shelf Liner (16F-C9A532-06)
- ECONOCO Hook for Pipe Line Set, 50 pcs. (PLBBHK1)
- Con-Tact Brand Shelving & Rack Accessories