Con-Tact Brand

Grip Prints 8 ft. L X 18 in. W Cucina Non-Adhesive Shelf Liner


product price: $16.69
/ea
Sold in multiples of 4 for $66.76

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Con-Tact« Brand Grip Prints drawer and shelf liner features a vinyl top surface with a non-adhesive grip backing. It offers a smooth and decorative waterproof top surface that is durable and protective while the bottom side is a cushioned non-adhesive grip that stays firmly in place without adhesives. Con-Tact« Brand vinyl top Grip Prints works as a durable and decorative non-skid liner in drawers and on shelves. The liner helps protect utensils and dishes from the surface they are stored on. At the same time the solid color and decorative patterns offered in Grip Prints will add a clean and stylish finish to your storage space. Grip Prints is also stain resistant and washable. It can be by wiped clean with warm water and mild soap. Con-Tact« Brand vinyl top Grip Prints decorative drawer and shelf liner adds personality and style when used in almost any room in the house. Economical and easy to use Grip Prints can transform the looks of furnishings in your kitchen office bedroom craft room and workshop spaces. Grip Prints come in solid colors as well as a variety of patterns from floral modern classic and marble and granite looks. Caution: Grip Prints are not designed for use on lacquered or urethane surfaces where possible damage to the surface finish may occur.Whatever the room whatever the surface Con-Tact«Brand's got you covered.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.